Zoro Homepage

42 W X 42 L X 30 H

  • Mfr # CT14242XDWT

  • Zoro # G9347595


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Width
42
Length
42
Height
30
Weight
59 lbs
Color
Montana Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT14242XDWT
Zoro #
G9347595
UPC #
604747887049
Country of Origin
United States

Dimensions

Width
42
Length
42
Height
30

Details

Weight
59 lbs
Color
Montana Walnut
Material
Steel,Particleboard,High Pressure Laminate

Description

Need a cozy space to take a break or socialize? Experience the new Café Tables from National Public Seating. 1 1/4”High Pressure Laminate tops with T-Mold are available in standard and custom colors. Trendy legs available in X-base or T-base are made with 16 gauge 3” steel making them perfect for your toughest environments. Legs come with 1⁄2” thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. Café Tables are available in round, square, rectangle and racetrack in a variety of sizes. NPS Café Tables are a must have for all cafeterias and breakrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.