6-Person Workstation, Phenolic Top, Cabinet Base, Book Boxes, Power Strips

  • Mfr # WSHP-CBP

  • Zoro # G512923436


product price: $3,140.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Material
Phenolic Top (Wood)
Length
60 in
Width
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSHP-CBP
Zoro #
G512923436
UPC #
604747459079
Country of Origin
China

Dimensions

Length
60 in
Width
68 in

Details

Material
Phenolic Top (Wood)
Features
Book Boxes, Power Strips

Description

Embark on a transformative journey with the Patent-Pending Hexagon Science Workstation by National Public Seating --- a visionary blend of innovation and practicality. The hexagon-shaped tabletop, at the heart of this workstation, offers an unparalleled space for six dynamic workstations. Choose from lockable drawers or book boxes, both accompanied by built-in storage nooks featuring powered options for seamless connectivity._x000D_Step into the powered realm, where a surge-protected power strip resides within the cabinet beneath the tabletop. Three of the apron nooks feature built-in UL-approved power hubs with two tamper-resistant AC outlets, a USB type A charging port, and a USB type C charging port, eliminating the need for an electrician and embodying true plug-and-play convenience. This workstation redefines efficiency, making it a beacon of adaptability in collaborative environments._x000D_Select between chemical-resistant or phenolic tabletops, and for added functionality with phenolic tops, opt for an industry-leading epoxy sink with a cold water/gas fixture. It's important to note, the sink option requires professional installation, aligning seamlessly with industry standards for such workstations. The sink, stopper, and water/gas fixture are included, solidifying the Hexagon Workstation as a genuine piece of furniture with authentic features for laboratory needs._x000D_Security meets elegance in the cabinet base with lockable doors, five-knuckle wrap-around hinges, and an adjustable-height shelf. Crafted from 3/4-inch plywood with an oak veneer and black edge banding, this workstation is a beacon of durability and sophistication. The inclusion of a rubber toe kick with mounting brackets adds an extra layer of protection against spills, affirming our commitment to user convenience and product longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.