8800 Series Cafetorium Plastic Stool, Counter Height, Charcoal

  • Mfr # 8820C-11-20

  • Zoro # G012922250


product price: $280.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Height
Counter Height
Width
21.5 in
Seat Material
Plastic
Length
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8820C-11-20
Zoro #
G012922250
UPC #
604747459376
Country of Origin
Taiwan, Province of China

Dimensions

Height
Counter Height
Width
21.5 in
Length
22.63 in

Details

Seat Color
Charcoal
Seat Material
Plastic

Description

National Public Seating has expanded its popular Series 8700 and 8800 Cafetorium Chairs to include a counter height stool option. The same gorgeous, modern looking seat and back, mounted to a taller four-legged frame in counter height with a 24 inch high seat. Matched to the Cafetorium Chairs - in either padded or plastic seats - we now offer a solution for the entire cafeteria seating environment. Choose your seat, frame and back colors from a wide range of colors to match your environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.