Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8800 Series Cafetorium Plastic Stool, Counter Height, Navy

  • Mfr # 8804C-11-04

  • Zoro # G912922244


product price: $280.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Seat Material
Plastic
Height
Counter Height
Width
21.5 in
Length
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8804C-11-04
Zoro #
G912922244
UPC #
604747459369
Country of Origin
Taiwan, Province of China

Dimensions

Height
Counter Height
Width
21.5 in
Length
22.63 in

Details

Seat Material
Plastic
Seat Color
Navy

Description

National Public Seating has expanded its popular Series 8700 and 8800 Cafetorium Chairs to include a counter height stool option. The same gorgeous, modern looking seat and back, mounted to a taller four-legged frame in counter height with a 24 inch high seat. Matched to the Cafetorium Chairs - in either padded or plastic seats - we now offer a solution for the entire cafeteria seating environment. Choose your seat, frame and back colors from a wide range of colors to match your environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.