Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Stool, Blk Seat, Blk Frame, 18" H

  • Mfr # 6810-10

  • Zoro # G6937128


product price: $129.08
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
24 in
Caster Type
Non-Marring Glides
Seat Height Range
17-3/4" To 24-1/4"
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6810-10
Zoro #
G6937128
UPC #
604747960513
Country of Origin
China

Dimensions

Overall Height
24 in
Seat Height Range
17-3/4" To 24-1/4"
Seat Width
14 1/2 in
Seat Depth
14 1/2 in
Overall Depth
14 1/2 in
Overall Width
14 1/2 in
Seat Height Max.
24 in
Seat Height Min.
18 in

Details

Color
Black
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Finish
Powder-Coated
Seat Material
Steel
Item
Adjustable Stool,Blk Seat,Blk Frame,18" H
Number of Glides
4
Number of Casters
0
Base Material
Steel
Includes
Stool Frame
Standards
ANSI/BIFMA, MAS Certified Green
Features
Adjustable Seat Height, Swivel
Seat Color
Black
Arm Style
No Arm
Back Tilt Forward
None
Seat Tilt Backward
None
Back Tilt Backward
None
Base Style
4-Leg
Seat Tilt Forward
None
Base Color
Black
Assembled/Unassembled
Partially Assembled

Description

Adjustable Stool,Blk Seat,Blk Frame,18 In. H, Overall Width 14 1/2 in, Overall Depth 14 1/2 in, Seat Color Black, Seat Depth 14 1/2 in, Seat Width 14 1/2 in, Seat Material Steel, Weight Capacity 300 lb, Standards ANSI/BIFMA, MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.