Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Stool, Wine Seat, Gry Frame, 18" H

  • Mfr # 6818-02

  • Zoro # G6937100


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Burgundy, Gray
Series
6800
Overall Height
18 in
Caster Type
Non-Marring Glides
Seat Height Range
17-3/4" To 24-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6818-02
Zoro #
G6937100
UPC #
604747960544
Country of Origin
China

Dimensions

Overall Height
18 in
Seat Height Range
17-3/4" To 24-1/4"
Overall Width
14 1/2 in
Overall Depth
14 1/2 in
Minimum Seat Height
18 in
Maximum Seat Height
24 in
Adjustable Seat Height
Yes
Footring Diameter
1 in
Seat Diameter
14 1/2 in

Details

Color
Burgundy, Gray
Series
6800
Caster Type
Non-Marring Glides
Frame Material
18 ga. Steel
Finish
Powder-Coated
Load Capacity
300 lb
Seat Material
Steel
Item
Burgundy Metal/Grey Frame Stool
Standards
ANSI/BIFMA, MAS Certified Green
Green Certification or Other Recognition
MAS Certified Green
Base Material
Steel
Assembled
Unassembled
Base Color
Gray
Seat Color
Burgundy
Footring Shape
Round
ESD Conductive
Yes
Seat Shape
Round
Base Finish
Powder Coated
Base Design
Curved Leg
Mobility
Stationary
Seat Adjustment Type
Swivel Mechanism
Caster/Glide Type
Non-Marring
Includes Glides
Yes
Swivel
360 Degrees
Built-In Tool Tray
No
Includes Footring
Yes

Description

Burgundy Metal/Grey Frame Stool, Base Design Curved Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Adjustment Type Swivel Mechanism, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width 14 1/2 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 1 in, Footring Shape Round, Includes Glides Yes, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.