Zoro Homepage

Adjustable Stool, Blue Seat, 18" H

  • Mfr # 6825-02

  • Zoro # G6937137


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Persian Blue, Gray
Series
6800
Overall Height
18 in
Caster Type
Non-Marring Glides
Seat Height Range
17-3/4" To 24-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6825-02
Zoro #
G6937137
UPC #
604747960551
Country of Origin
China

Dimensions

Overall Height
18 in
Seat Height Range
17-3/4" To 24-1/4"
Overall Width
14 1/2 in
Overall Depth
14 1/2 in
Footring Diameter
1 in
Minimum Seat Height
18 in
Adjustable Seat Height
Yes
Maximum Seat Height
24 in
Seat Diameter
14 1/2 in

Description

Blue Metal/Grey Frame Stool, Base Design Curved Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Adjustment Type Swivel Mechanism, Seat Diameter 14 1/2 in, Seat Shape Round, Seat Width 14 1/2 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 1 in, Footring Shape Round, Includes Glides Yes, Load Capacity 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.