Adjustable Stool, Steel, Vinyl, Black, Number of Casters: 4

  • Mfr # 6418H-10

  • Zoro # G6937067


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb
Frame Material
18 ga. Steel
Color
Black
Number of Casters
4
Seat Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6418H-10
Zoro #
G6937067
UPC #
604747641030
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
18 1/2 in
Overall Width
14 in
Minimum Seat Height
18 1/2 in
Seat Thickness
1/2 in
Seat Diameter
14 in
Height Adjustment Increments
1 in
Footring Diameter
5/8 in
Adjustable Seat Height
Yes
Maximum Seat Height
26 1/2 in

Details

Load Capacity
300 lb
Item
Black Vinyl Stool,19-27"H
Frame Material
18 ga. Steel
Color
Black
Number of Casters
4
Seat Material
Steel
Assembled
Unassembled
Standards
ANSI/BIFMA, MAS Certified Green
Base Material
Steel
Green Certification or Other Recognition
MAS Certified Green
Series
6400
Base Color
Black
Seat Color
Masonite
Number of Legs
4
Seat Padding Material
Vinyl
Footring Shape
Round
ESD Conductive
Yes
Includes Footring
Yes
Seat Adjustment Type
Screw Post
Built-In Tool Tray
No
Seat Shape
Round
Base Design
Welded Tube Leg
Mobility
Stationary

Description

Black Vinyl Stool,19-27 In.H, Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 26 1/2 in, Minimum Seat Height 18 1/2 in, Overall Height 18 1/2 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Maximum Tilting Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.