Zoro Homepage

Adjustable Stool, Wood Seat, Blk Frame, 18"

  • Mfr # 6800W-10

  • Zoro # G6937198


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
25 in
Caster Type
Non-Marring Glides
Seat Height Range
18-3/4" to 25-1/4"
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800W-10
Zoro #
G6937198
UPC #
604747960506
Country of Origin
China

Dimensions

Overall Height
25 in
Seat Height Range
18-3/4" to 25-1/4"
Seat Depth
14 1/2 in
Seat Width
14 1/2 in
Overall Depth
14 1/2 in
Cushion Thickness
1-13/64 in
Seat Height Max.
25 in
Overall Width
14 1/2 in
Seat Height Min.
19 in

Description

Adjustable Stool,Wood Seat,Blk Frame,18 In., Overall Width 14 1/2 in, Overall Depth 14 1/2 in, Seat Color Brown, Seat Depth 14 1/2 in, Seat Width 14 1/2 in, Seat Material Wood, Weight Capacity 300 lb, Standards ANSI/BIFMA, MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.