Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Stool, Wood Seat, Gry Frame, 18"

  • Mfr # 6800W-02

  • Zoro # G6937030


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
25 in
Caster Type
Non-Marring Glides
Seat Height Range
18-3/4" to 25-1/4"
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800W-02
Zoro #
G6937030
UPC #
604747960490
Country of Origin
China

Dimensions

Overall Height
25 in
Seat Height Range
18-3/4" to 25-1/4"
Seat Depth
14 1/2 in
Seat Width
14 1/2 in
Overall Width
14 1/2 in
Seat Height Max.
25 in
Seat Height Min.
19 in
Cushion Thickness
1-13/64 in
Overall Depth
14 1/2 in

Details

Color
Gray
Caster Type
Non-Marring Glides
Weight Capacity
300 lb
Frame Material
18 ga. Steel
Finish
Powder-Coated
Seat Material
Wood
Item
Adjustable Stool,Wood Seat,Gry Frame,18
Standards
ANSI/BIFMA, MAS Certified Green
Base Material
Steel
Number of Casters
0
Features
Adjustable Seat Height, Swivel
Number of Glides
4
Includes
Stool Frame
Back Tilt Backward
None
Seat Tilt Backward
None
Assembled/Unassembled
Partially Assembled
Seat Tilt Forward
None
Back Tilt Forward
None
Seat Color
Brown
Base Style
4-Leg
Arm Style
No Arm
Base Color
Gray

Description

Adjustable Stool,Wood Seat,Gry Frame,18 In., Overall Width 14 1/2 in, Overall Depth 14 1/2 in, Seat Color Brown, Seat Depth 14 1/2 in, Seat Width 14 1/2 in, Seat Material Wood, Weight Capacity 300 lb, Standards ANSI/BIFMA, MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.