Airflex Series Premium Polypropylene Folding Chair, PK4
Mfr # 1410
Zoro # G0866347
product price: $233.76
/pk 4, $58.44/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Plastic
Frame Color
Black
Back Material
Plastic
Arm Style
Armless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1410
Zoro #
G0866347
UPC #
604747954222
Country of Origin
China
Dimensions
Cushion Thickness
Not Padded
Back Width
19 1/2 in
Overall Depth
20 3/4 in
Seat Depth
18 in
Seat Height
18 in
Overall Width
21 1/2 in
Back Height
7 1/2 in
Seat Width
17 in
Overall Height
32 in
Seat Height - Maximum
17 1/4 in
Folded Depth
2 in
Description
Folding Chair, Overall Height 32 in, Overall Width 21 1/2 in, Overall Depth 20 3/4 in, Seat Height 18 in, Seat Width 17 in, Seat Depth 18 in, Back Height 7 1/2 in, Back Width 19 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 1,000 lb, Caster Type Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.