Zoro Homepage

Airflex Series Premium Polypropylene Folding Chair, Platinum, 4PK

  • Mfr # 1412

  • Zoro # G112922242


product price: $298.99
/pk 4, $74.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Seat Material
Plastic
Overall Width
21.5 in
Color
Platinum
Overall Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412
Zoro #
G112922242
UPC #
604747469351
Country of Origin
China

Dimensions

Overall Width
21.5 in
Overall Length
20.75 in

Details

Seat Material
Plastic
Color
Platinum

Description

Distinct Airflex design, using air technology, contours to each individual making for the perfect balance of comfort and strength. Built on an 18 gauge steel frame with 11 gauge seat braces along with ultra-durable industrial grade 3.8mm polypropylene seat and back allows for a 1000 lbs. weight capacity making the Airflex virtually indestructible. Oversized 18 inch seat pan and ventilated design provides extreme comfort for all day use. It's the ideal chair for any indoor or outdoor event. Glides & leg plugs allow for stacking & nesting. Airflex.. bringing comfort back to folding chairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.