Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stool, 38 in H

  • Mfr # 8710C-11-10

  • Zoro # G607044237


product price: $353.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Green Certification or Other Recognition
MAS Certified Green
Arm Style
Armless
Overall Height
38 in
Back Height
13 3/4 in
Seat Depth
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8710C-11-10
Zoro #
G607044237
UPC #
604747960872
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Back Height
13 3/4 in
Seat Depth
16 3/4 in
Height
38
Width
21.5
Overall Width
21 1/2 in
Overall Depth
22 5/8 in
Seat Width
16 3/4 in
Back Width
18 3/4 in
Length
22.625
Padding Thickness
7/8 in
Seat Height - Maximum
24 in
Structural Material Thickness
18 ga

Details

Green Certification or Other Recognition
MAS Certified Green
Arm Style
Armless
Frame Color
Silver
Features
Stacking Bumpers
Standards
ANSI/BIFMA
Seat Color
Black
Frame Material
Steel
Seat Material
Padded
Weight Capacity
500 lb
Back Color
Black
Seat Structural Material
Vinyl
Includes Foot Rail
Foot Rail Included
Includes Back
Backrest
Stack Capacity
24
Upholstery Material
Vinyl
Structural Material Finish
Chrome
Item
Bar Stool
Back Structural Material
Plastic, Polypropylene
Foot Type
Glides
Product Type
Bar Stool
Stacking
Stackable
Foot Material
Plastic
Folding
Not Foldable

Description

Bar Stool, Overall Height 38 in, Overall Width 21 1/2 in, Overall Depth 22 5/8 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Silver, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.