Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stool, 38 in H

  • Mfr # 8810C-11-10

  • Zoro # G207044224


product price: $298.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
21 1/2 in
Height
38
Arm Style
Armless
Weight Capacity
500 lb
Green Certification or Other Recognition
MAS Certified Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8810C-11-10
Zoro #
G207044224
UPC #
604747684402
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
21 1/2 in
Height
38
Seat Depth
16 3/4 in
Overall Depth
22 5/8 in
Length
22.625
Back Height
13 3/4 in
Overall Height
38 in
Seat Width
16 3/4 in
Width
21.5
Back Width
18 3/4 in
Structural Material Thickness
18 ga
Seat Height - Maximum
24 in

Details

Arm Style
Armless
Weight Capacity
500 lb
Green Certification or Other Recognition
MAS Certified Green
Back Color
Black
Seat Color
Black
Standards
ANSI/BIFMA
Features
Stacking Bumpers
Seat Material
Plastic
Frame Material
Steel
Frame Color
Silver
Back Structural Material
Plastic, Polypropylene
Item
Bar Stool
Includes Back
Backrest
Foot Type
Glides
Stack Capacity
24
Stacking
Stackable
Seat Structural Material
Plastic
Folding
Not Foldable
Foot Material
Plastic
Product Type
Bar Stool
Includes Foot Rail
Foot Rail Included
Structural Material Finish
Chrome

Description

Bar Stool, Overall Height 38 in, Overall Width 21 1/2 in, Overall Depth 22 5/8 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Silver, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.