Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Stool, 46 1/2 in H

  • Mfr # BCS21

  • Zoro # G9347954


product price: $227.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Height
46 1/2 in
Overall Width
21 1/2 in
Features
Stacking Bumpers
Standards
ANSI/BIFMA
Foot Type
Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCS21
Zoro #
G9347954
UPC #
604747888640
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
46 1/2 in
Overall Width
21 1/2 in
Overall Depth
22 1/4 in
Structural Material Thickness
16 ga
Seat Depth
16 in
Seat Width
16 1/4 in
Seat Height - Maximum
30 in
Back Width
21 1/2 in

Details

Features
Stacking Bumpers
Standards
ANSI/BIFMA
Foot Type
Glides
Seat Color
Espresso
Includes Handle
Handle Included
Weight Capacity
500 lb
Includes Foot Rail
Foot Rail Included
Product Type
Bar Stool
Folding
Not Foldable
Item
Bar Stool
Back Color
Espresso
Includes Back
Backrest
Back Structural Material
Plywood
Seat Structural Material
Plywood
Arm Style
Armless
Frame Material
Steel
Foot Material
Polypropylene
Frame Color
Espresso
Green Certification or Other Recognition
MAS Certified Green

Description

Bar Stool, Overall Height 46 1/2 in, Overall Width 21 1/2 in, Overall Depth 22 1/4 in, Seat Width 16 1/4 in, Seat Depth 16 in, Back Width 21 1/2 in, Seat Color Espresso, Back Color Espresso, Frame Color Espresso, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.