Zoro Homepage

Bar Stool, 46 1/2 in H

  • Mfr # BCS22

  • Zoro # G9347622


product price: $227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
46 1/2 in
Overall Width
21 1/2 in
Features
Stacking Bumpers
Standards
ANSI/BIFMA
Back Width
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS22
Zoro #
G9347622
UPC #
604747888657
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
46 1/2 in
Overall Width
21 1/2 in
Back Width
21 1/2 in
Overall Depth
22 1/4 in
Structural Material Thickness
16 ga
Seat Height - Maximum
30 in
Seat Width
16 1/4 in
Seat Depth
16 in

Description

Bar Stool, Overall Height 46 1/2 in, Overall Width 21 1/2 in, Overall Depth 22 1/4 in, Seat Width 16 1/4 in, Seat Depth 16 in, Back Width 21 1/2 in, Seat Color Natural, Back Color Natural, Frame Color Espresso, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.