Black Center Metal Stool, 18-26
Mfr # TTSG18H-S10
Zoro # G209982548
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Load Capacity
500 lb
Seat Material
Steel
Seat Depth
14 in
Standards
ANSI/BIFMA, MAS Certified Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTSG18H-S10
Zoro #
G209982548
UPC #
604747681401
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
18 in
Seat Depth
14 in
Overall Depth
15 1/2 in
Overall Width
15 1/2 in
Adjustable Seat Height
Yes
Minimum Seat Height
18 in
Maximum Seat Height
26 in
Seat Diameter
14 in
Description
Black Center Metal Stool,18-26 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 26 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.