Zoro Homepage

Black Center Metal Stool, 18

  • Mfr # TTSG18-S10

  • Zoro # G107044225


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
18"
Material
Steel
Load Capacity
500 lb
Seat Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSG18-S10
Zoro #
G107044225
UPC #
604747683856
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
18"
Overall Width
15 1/2 in
Overall Depth
15 1/2 in
Seat Depth
14 in
Width
15.5
Length
15.5
Minimum Seat Height
18 in
Seat Diameter
14 in
Maximum Seat Height
18 in

Details

Color
Black
Material
Steel
Load Capacity
500 lb
Seat Material
Steel
Net Weight
10
Base Color
Gray
Green Certification or Other Recognition
MAS Certified Green
Base Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Seat Color
Black
Assembled
Unassembled
Item
Stool
Mobility
Stationary
Base Design
Welded Tube Leg
Built-In Tool Tray
No
Includes Footring
Yes
Includes Glides
Yes
ESD Conductive
Yes
Seat Shape
Round
Caster/Glide Type
Dome

Description

Black Center Metal Stool,18 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 18 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.