Zoro Homepage

Black Center Metal Stool, 30

  • Mfr # TTSG30-S10

  • Zoro # G907044234


product price: $195.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Height
30"
Material
Steel
Load Capacity
500 lb
Seat Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSG30-S10
Zoro #
G907044234
UPC #
604747683894
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30"
Length
19
Overall Depth
19 in
Width
19
Overall Width
19 in
Seat Diameter
14 in
Maximum Seat Height
30 in
Minimum Seat Height
30 in

Details

Color
Black
Material
Steel
Load Capacity
500 lb
Seat Material
Steel
Net Weight
15
Base Color
Gray
Green Certification or Other Recognition
MAS Certified Green
Item
Stool
Standards
ANSI/BIFMA, MAS Certified Green
Base Material
Steel
Seat Color
Black
Assembled
Unassembled
Caster/Glide Type
Dome
Base Design
Welded Tube Leg
Includes Glides
Yes
Seat Shape
Round
Includes Footring
Yes
Built-In Tool Tray
No
ESD Conductive
Yes
Mobility
Stationary

Description

Black Center Metal Stool,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.