Black Center Metal Stool Back, 18
Mfr # TTSG18B-S10
Zoro # G209982555
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Base Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTSG18B-S10
Zoro #
G209982555
UPC #
604747681395
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
33 in
Overall Depth
15 1/2 in
Seat Depth
14 in
Overall Width
15 1/2 in
Maximum Seat Height
18 in
Minimum Seat Height
18 in
Seat Diameter
14 in
Description
Black Center Metal Stool Back,18 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 33 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.