Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Center Metal Stool Back, 30-38

  • Mfr # TTSG30HB-S10

  • Zoro # G009982557


product price: $330.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSG30HB-S10
Zoro #
G009982557
UPC #
604747681616
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
45 in
Overall Width
19 in
Overall Depth
19 in
Maximum Seat Height
38 in
Adjustable Seat Height
Yes
Minimum Seat Height
30 in
Seat Diameter
14 in

Details

Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Seat Color
Black
Assembled
Unassembled
Item
Black Center Metal Stool Back,30-38"
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA, MAS Certified Green
Base Material
Steel
Base Color
Gray
Base Design
Welded Tube Leg
ESD Conductive
Yes
Adjustable Backrest
Yes
Caster/Glide Type
Dome
Includes Footring
Yes
Includes Glides
Yes
Built-In Tool Tray
No
Seat Shape
Round
Seat Adjustment Type
Screw Post
Mobility
Stationary

Description

Black Center Metal Stool Back,30-38 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 38 in, Minimum Seat Height 30 in, Overall Height 45 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.