Zoro Homepage

Black Center Metal Stool Back, 30

  • Mfr # TTSG30B-S10

  • Zoro # G209982562


product price: $291.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
44 3/4 in
Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSG30B-S10
Zoro #
G209982562
UPC #
604747681593
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 3/4 in
Overall Width
19 in
Overall Depth
19 in
Minimum Seat Height
30 in
Maximum Seat Height
30 in
Seat Diameter
14 in

Details

Load Capacity
500 lb
Backrest
Yes
Seat Material
Steel
Base Color
Gray
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA, MAS Certified Green
Item
Black Center Metal Stool Back,30"
Base Material
Steel
Assembled
Unassembled
Seat Color
Black
Includes Glides
Yes
Caster/Glide Type
Dome
ESD Conductive
Yes
Base Design
Welded Tube Leg
Includes Footring
Yes
Built-In Tool Tray
No
Mobility
Stationary
Seat Shape
Round

Description

Black Center Metal Stool Back,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 44 3/4 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.