Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Hardboard Stool, 31-39"H, Stationary

  • Mfr # 6230H-10

  • Zoro # G801242590


product price: $115.81
/ea
Free Shipping & Returns

Key Features

Series
6200
Overall Height
30 1/2 in
Load Capacity
500 lb
Seat Material
Masonite
Seat Color
Masonite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230H-10
Zoro #
G801242590
UPC #
604747872700
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 1/2 in
Overall Width
14 in
Adjustable Seat Height
Yes
Minimum Seat Height
30 1/2 in
Seat Diameter
14 in
Maximum Seat Height
38 1/2 in
Footring Diameter
5/8 in
Height Adjustment Increments
1 in

Details

Series
6200
Load Capacity
500 lb
Seat Material
Masonite
Seat Color
Masonite
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA, MAS Certified Green
Base Color
Black
Base Material
Steel
Assembled
Unassembled
Item
Black Hardboard Stool,31-39"H
Mobility
Stationary
ESD Conductive
Yes
Seat Shape
Round
Built-In Tool Tray
No
Caster/Glide Type
Self-Leveling
Includes Glides
Yes
Includes Footring
Yes
Number of Legs
4
Caster/Glide Tread Material
Polypropylene
Footring Shape
Round
Seat Adjustment Type
Screw Post
Base Design
Welded Tube Leg

Description

Black Hardboard Stool,31-39 In.H, Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 38 1/2 in, Minimum Seat Height 30 1/2 in, Overall Height 30 1/2 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Includes Glides Yes, Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.