Zoro Homepage

Black Hardboard Stool Back, 31-39"H

  • Mfr # 6230HB-10

  • Zoro # G401242525


product price: $140.52
/ea
Free Shipping & Returns

Key Features

Series
6200
Overall Height
44 in
Load Capacity
300 lb
Backrest
Yes
Seat Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230HB-10
Zoro #
G401242525
UPC #
604747872717
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 in
Overall Width
14 in
Footring Diameter
5/8 in
Adjustable Seat Height
Yes
Seat Diameter
14 in
Maximum Seat Height
38 1/2 in
Backrest Height
6 in
Backrest Width
12 in
Seat Thickness
1/2 in
Height Adjustment Increments
1 in
Minimum Seat Height
30 1/2 in

Details

Series
6200
Load Capacity
300 lb
Backrest
Yes
Seat Material
Steel
Item
Black Hardboard Stool Back,31-39"H
Standards
ANSI/BIFMA, MAS Certified Green
Seat Color
Masonite
Base Material
Steel
Assembled
Unassembled
Green Certification or Other Recognition
MAS Certified Green
Base Color
Black
Seat Adjustment Type
Screw Post
Footring Shape
Round
Includes Glides
Yes
Base Design
Welded Tube Leg
ESD Conductive
Yes
Seat Padding Material
Vinyl
Adjustable Backrest
Yes
Mobility
Stationary
Number of Legs
4
Built-In Tool Tray
No
Includes Footring
Yes
Caster/Glide Type
Self-Leveling
Seat Shape
Round
Caster/Glide Tread Material
Polypropylene

Description

Black Hardboard Stool Back,31-39 In.H, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 38 1/2 in, Minimum Seat Height 30 1/2 in, Overall Height 44 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Includes Glides Yes, Load Capacity 300 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.