Zoro Homepage

Black Vinyl Stool, 30", Welded Tube Leg

  • Mfr # 6430-10

  • Zoro # G301242571


product price: $108.83
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Width
14 in
Series
6400
Load Capacity
300 lb
Seat Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6430-10
Zoro #
G301242571
UPC #
604747872731
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 in
Overall Width
14 in
Footring Diameter
5/8 in
Seat Thickness
1/2 in
Seat Diameter
14 in
Minimum Seat Height
30 in
Maximum Seat Height
30 in

Details

Series
6400
Load Capacity
300 lb
Item
Black Vinyl Stool,30"
Seat Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Assembled
Unassembled
Seat Color
Masonite
Base Color
Black
Green Certification or Other Recognition
MAS Certified Green
Base Material
Steel
Seat Padding Material
Vinyl
Base Design
Welded Tube Leg
Number of Legs
4
Built-In Tool Tray
No
Mobility
Stationary
Footring Shape
Round
ESD Conductive
Yes
Seat Shape
Round
Includes Footring
Yes

Description

Black Vinyl Stool,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Maximum Tilting Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.