Zoro Homepage

Black Vinyl Stool Back, 30", Stationary

  • Mfr # 6430B-10

  • Zoro # G401242624


product price: $136.76
/ea
Free Shipping & Returns

Key Features

Overall Height
43 in
Overall Width
14 in
Series
6400
Seat Color
Masonite
Assembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6430B-10
Zoro #
G401242624
UPC #
604747872755
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
43 in
Overall Width
14 in
Minimum Seat Height
30 in
Seat Thickness
1/2 in
Seat Diameter
14 in
Maximum Seat Height
30 in
Footring Diameter
5/8 in
Backrest Height
6 in
Backrest Width
12 in

Description

Black Vinyl Stool Back,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 43 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4, Seat Color Masonite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.