Zoro Homepage

Blk Hardboard Stool, 30", Welded Tube Leg

  • Mfr # 6230-10

  • Zoro # G801242569


product price: $98.61
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Width
14 in
Base Material
Steel
Seat Material
Masonite
Standards
ANSI/BIFMA, MAS Certified Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230-10
Zoro #
G801242569
UPC #
604747872687
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 in
Overall Width
14 in
Minimum Seat Height
30 in
Maximum Seat Height
30 in
Footring Diameter
5/8 in
Seat Diameter
14 in

Description

Black Hardboard Stool,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Includes Glides Yes, Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.