Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blk Hardboard Stool Back, Stationary, 30

  • Mfr # 6230B-10

  • Zoro # G201242527


product price: $125.06
/ea
Free Shipping & Returns

Key Features

Overall Height
43 in
Overall Width
14 in
Series
6200
Assembled
Unassembled
Seat Material
Masonite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6230B-10
Zoro #
G201242527
UPC #
604747872694
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
43 in
Overall Width
14 in
Seat Diameter
14 in
Maximum Seat Height
30 in
Backrest Width
12 in
Backrest Height
6 in
Footring Diameter
5/8 in
Minimum Seat Height
30 in

Details

Series
6200
Item
Black Hardboard Stool Back,30"
Assembled
Unassembled
Seat Material
Masonite
Load Capacity
500 lb
Base Material
Steel
Backrest
Yes
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA, MAS Certified Green
Base Color
Black
Seat Color
Masonite
Caster/Glide Tread Material
Polypropylene
Base Design
Welded Tube Leg
Caster/Glide Type
Self-Leveling
Includes Footring
Yes
ESD Conductive
Yes
Number of Legs
4
Built-In Tool Tray
No
Mobility
Stationary
Seat Shape
Round
Footring Shape
Round
Includes Glides
Yes

Description

Black Hardboard Stool Back,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 43 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Includes Glides Yes, Load Capacity 500 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.