Zoro Homepage

Blk Vinyl Stool, 31-39"H, Welded Tube Leg

  • Mfr # 6430H-10

  • Zoro # G101242528


product price: $124.44
/ea
Free Shipping & Returns

Key Features

Series
6400
Overall Height
30 1/2 in
Load Capacity
300 lb
Seat Material
Steel
Seat Color
Masonite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6430H-10
Zoro #
G101242528
UPC #
604747872762
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30 1/2 in
Overall Width
14 in
Seat Thickness
1/2 in
Footring Diameter
5/8 in
Maximum Seat Height
38 1/2 in
Minimum Seat Height
30 1/2 in
Seat Diameter
14 in
Height Adjustment Increments
1 in
Adjustable Seat Height
Yes

Details

Series
6400
Load Capacity
300 lb
Seat Material
Steel
Item
Black Vinyl Stool,31-39"H
Seat Color
Masonite
Green Certification or Other Recognition
MAS Certified Green
Base Color
Black
Base Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Assembled
Unassembled
Seat Padding Material
Vinyl
Number of Legs
4
Seat Shape
Round
Includes Footring
Yes
Built-In Tool Tray
No
Seat Adjustment Type
Screw Post
Footring Shape
Round
Base Design
Welded Tube Leg
Mobility
Stationary
ESD Conductive
Yes

Description

Black Vinyl Stool,31-39 In.H, Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 38 1/2 in, Minimum Seat Height 30 1/2 in, Overall Height 30 1/2 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Maximum Tilting Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.