Zoro Homepage

Blk Vinyl Stool Back, 31-39"H, Stationary

  • Mfr # 6430HB-10

  • Zoro # G301242489


product price: $152.63
/ea
Free Shipping & Returns

Key Features

Series
6400
Overall Height
44 in
Load Capacity
300 lb
Backrest
Yes
Seat Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6430HB-10
Zoro #
G301242489
UPC #
604747872779
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 in
Overall Width
14 in
Maximum Seat Height
38 1/2 in
Minimum Seat Height
30 1/2 in
Seat Diameter
14 in
Height Adjustment Increments
1 in
Seat Thickness
1/2 in
Adjustable Seat Height
Yes
Footring Diameter
5/8 in
Backrest Height
6 in
Backrest Width
12 in

Details

Series
6400
Load Capacity
300 lb
Backrest
Yes
Seat Material
Steel
Base Material
Steel
Standards
ANSI/BIFMA, MAS Certified Green
Item
Black Vinyl Stool Back,31-39"H
Green Certification or Other Recognition
MAS Certified Green
Assembled
Unassembled
Seat Color
Masonite
Base Color
Black
Mobility
Stationary
Number of Legs
4
Base Design
Welded Tube Leg
Seat Padding Material
Vinyl
Includes Footring
Yes
Seat Shape
Round
Adjustable Backrest
Yes
ESD Conductive
Yes
Built-In Tool Tray
No
Seat Adjustment Type
Screw Post
Footring Shape
Round

Description

Black Vinyl Stool Back,31-39 In.H, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 38 1/2 in, Minimum Seat Height 30 1/2 in, Overall Height 44 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Footring Diameter 5/8 in, Footring Shape Round, Load Capacity 300 lb, Number of Legs 4, Seat Color Masonite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.