Zoro Homepage

Bushwick Bentwood Chair, Black

  • Mfr # BCC23

  • Zoro # G412922256


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood
Height
Table
Width
21.5 in
Overall Length
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCC23
Zoro #
G412922256
UPC #
604747449803
Country of Origin
Taiwan, Province of China

Dimensions

Height
Table
Width
21.5 in
Overall Length
23.25 in

Details

Color
Black
Material
Wood

Description

The Bushwick Bentwood Chair and Barstool from NPS! Features 8 layer bent plywood seat with a high end HPL finish, and legs made of 7/8 in. 16 Gauge chrome tubing. Modern handle for easy movement and storage. Weight capacity exceeds 500 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.