Butcherblock Stool, 30
Mfr # TTSG30-BB
Zoro # G707044243
product price: $217.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Maple
Overall Height
30"
Material
Steel
Load Capacity
500 lb
Seat Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTSG30-BB
Zoro #
G707044243
UPC #
604747683900
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
30"
Overall Width
19 in
Overall Depth
19 in
Length
19
Width
19
Maximum Seat Height
30 in
Seat Thickness
1 1/4 in
Minimum Seat Height
30 in
Seat Diameter
14 in
Description
Butcherblock Stool,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Not Applicable, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Maximum Tilting Angle Not Applicable, Removable Backrest Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.