Zoro Homepage

Cafe Bar Stool, Vinyl Seat, Black

  • Mfr # 8710B-11-10

  • Zoro # G6936909


product price: $413.00
/ea
Free Shipping & Returns

Key Features

Overall Height
44 5/8 in
Overall Width
21 1/2 in
Color
Black
Caster Type
Plastic Glides
Backrest
Ergonomic Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8710B-11-10
Zoro #
G6936909
UPC #
604747960872
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
44 5/8 in
Overall Width
21 1/2 in
Seat Height Range
31"
Seat Width
16 3/4 in
Seat Depth
16 3/4 in
Overall Depth
22 5/8 in
Back Width
18 3/4 in
Back Height
13 3/4 in
Seat Height - Maximum
30 in
Padding Thickness
7/8 in
Structural Material Thickness
18 ga

Details

Color
Black
Caster Type
Plastic Glides
Backrest
Ergonomic Support
Item
Bar Stool
Seat Material
Vinyl
Standards
ANSI/BIFMA
Features
Stacking Bumpers
Green Certification or Other Recognition
MAS Certified Green
Weight Capacity
500 lb
Back Color
Black
Frame Color
Silver
Seat Color
Black
Arm Style
Armless
Frame Material
Steel
Includes Back
Backrest
Stack Capacity
24
Foot Type
Glides
Structural Material Finish
Chrome
Upholstery Material
Vinyl
Folding
Not Foldable
Product Type
Bar Stool
Foot Material
Plastic
Back Structural Material
Plastic, Polypropylene
Seat Structural Material
Vinyl
Stacking
Stackable

Description

Bar Stool, Overall Height 44 5/8 in, Overall Width 21 1/2 in, Overall Depth 22 5/8 in, Seat Width 16 3/4 in, Seat Depth 16 3/4 in, Back Height 13 3/4 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Silver, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.