
Cafetorium Bar Stool, Plastic Seat, Navy
Mfr # 8804B-11-04
Zoro # G312922240
product price: $299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
Bar Height
Overall Width
21.5 in
Overall Length
22.63 in
Material
Wood
Seat Style
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8804B-11-04
Zoro #
G312922240
UPC #
604747459383
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
Bar Height
Overall Width
21.5 in
Overall Length
22.63 in
Details
Color
Navy
Material
Wood
Seat Style
Plastic
Description
National Public Seating has expanded its popular Series 8700 and 8800 Cafetorium Chairs to include a Bar/Cafe Height Stool option. The same gorgeous, modern looking seat and back, mounted to a taller four-legged frame in Bar or Cafe height with a 31 inch high seat. Matched to the Cafetorium Chairs - in either padded or plastic seats - we now offer a solution for the entire cafeteria seating environment. Choose your seat, frame and back colors from a wide range of colors to match your environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.