Zoro Homepage

Chemical Resistant Lab Table, High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)

  • Mfr # SLT2-2472C

  • Zoro # G5196250


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Width
24"
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT2-2472C
Zoro #
G5196250
UPC #
742173735180
Country of Origin
China

Dimensions

Width
24"
Length
72"
Height
36"

Details

Item
Chemical Resistant Lab Table
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Shape
Rectangle
Includes
Rubber Liquid Protecting Boots
Type
Science Lab Table
Tabletop Color
Black

Description

Chem-ResTopLabTable,24x72x36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.