Zoro Homepage

Chemical Resistant Lab Table With Book Compartments, Wood (Frame), Solid Wood (Legs) Frame, 60" L x

  • Mfr # SLT2-3060CB

  • Zoro # G5196129


product price: $969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Width
30"
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLT2-3060CB
Zoro #
G5196129
UPC #
742173735586
Country of Origin
China

Dimensions

Width
30"
Length
60"
Height
36"

Details

Item
Chemical Resistant Lab Table With Book Compartments
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Frame Material
Wood (Frame), Solid Wood (Legs)
Color
Black
Shape
Rectangle
Includes
(2) Storage Compartments; Rubber Liquid Protecting Boots
Type
Science Lab Table With Book Compartments
Tabletop Color
Black

Description

Chem-ResLabTable,w/BookBox,30x60x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.