Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercialine Folding Chair, Stl, Blk, PK4

  • Mfr # 910

  • Zoro # G6936820


product price: $101.69
/pk 4, $25.42/ea
Free Shipping & Returns

Key Features

Width
18.5
Length
19.5
Height
29.25
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910
Zoro #
G6936820
UPC #
604747239107
Country of Origin
China

Dimensions

Width
18.5
Length
19.5
Height
29.25

Details

Item
Commercialine Folding Chair,Stl,Blk,PK4
Material
Steel
Color
Black
Style
Folding Chair

Description

Commercialine Folding Chair,Stl,Blk,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.