Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercialine Folding Chair, Stl, Tan, PK4

  • Mfr # 901

  • Zoro # G6936872


product price: $100.02
/pk 4, $25.01/ea
Free Shipping & Returns

Key Features

Seat Color
Beige
Seat Material
Steel
Frame Color
Beige
Back Material
Steel
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901
Zoro #
G6936872
UPC #
604747235673
Country of Origin
China

Dimensions

Overall Depth
19 1/2 in
Seat Width
15 1/2 in
Seat Depth
15 1/2 in
Seat Height
17 3/4 in
Overall Width
18 1/2 in
Back Width
18 in
Overall Height
29 1/4 in
Back Height
7 in
Length
19.5
Height
29.25
Width
18.5
Folded Depth
2 1/2 in
Structural Material Thickness
19 ga
Seat Height - Maximum
17 3/4 in

Details

Item
Folding Chair
Seat Color
Beige
Seat Material
Steel
Frame Color
Beige
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
Weight Capacity
250 lb
Features
Single Hinge
Standards
ANSI/BIFMA
Back Color
Beige
Color
Beige
Material
Steel
Product Type
Folding Chair
Style
Folding Chair
Seat Structural Material
Steel
Back Structural Material
Steel
Number of Leg Braces
2
Folding
Folding
Stacking
Not Stackable
Foot Type
Glides
Includes Back
Backrest

Description

Folding Chair, Overall Height 29 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 1/2 in, Seat Height 17 3/4 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 7 in, Back Width 18 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Steel, Back Material Steel, Frame Material Steel, Arm Style Armless, Weight Capacity 250 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.