Zoro Homepage

Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L

  • Mfr # CBG96-MDPEPC-GYGY

  • Zoro # G3982940


product price: $1,252.53
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bench Height
17"
Frame Color
Black
Frame Material
14 ga. Steel
Edge Color
Black
Features
Versatile Writing Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG96-MDPEPC-GYGY
Zoro #
G3982940
UPC #
604747175825
Country of Origin
China

Dimensions

Bench Height
17"
Overall Width
96 in
Overall Depth
28 in
Overall Height
34 in
Tabletop Thickness
7/8 in
Caster Diameter
3 in
Length
96"
Top Thickness
7/8"
Depth
28"
Height
29" (Table); 34" (Bench)
Width
29" (Table); 28" (Bench)

Details

Frame Color
Black
Frame Material
14 ga. Steel
Edge Color
Black
Features
Versatile Writing Surface
Assembly
Assembled
Tabletop Material
High Pressure Laminate
Caster Type
(4) Swivel Locking
Number of Casters
8
Product Type
Convertible Bench Table
Tilting Angle
90 Degrees
Number of Seating Positions
5
Type
Convertible Bench/Table
Color
Grey, Black (Frame)
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
Edge Type
Molding
Tabletop Color
Gray
Item
Convertible Bench Table
Tilting Deg.
90 Degrees
Surface Material
High Pressure Laminate
Assembled/Unassembled
Assembled
Seats
5
Casters
(4) Swivel Locking

Description

Convertible Bench Table, Tabletop Color Gray, Overall Width 96 in, Overall Height 34 in, Overall Depth 28 in, Assembly Assembled, Bench Height 17 in, Caster Diameter 3 in, Caster Type (4) Swivel Locking, Edge Color Black, Features Phenolic Backer Sheet, Power Washable, Frame Color Black, Frame Material Steel, Number of Casters 8, Number of Seating Positions 5, Product Type Convertible Bench Table, Tabletop Material High Pressure Laminate, Tabletop Thickness 7/8 in, Tilting Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.