Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Vinyl Upholstered Stack Chair, Midnight Blue

  • Mfr # 9304-SV

  • Zoro # G7451755


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Midnight Blue
Frame Color
Silver Vein
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9304-SV
Zoro #
G7451755
UPC #
604747960858
Country of Origin
China

Dimensions

Seat Width
16 in
Seat Depth
15 in
Back Height
20 in
Overall Height
37 in
Back Width
16 1/2 in
Overall Depth
22 in
Overall Width
17 3/4 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga
Padding Thickness
2 in

Details

Item
Stacking Chair
Seat Color
Midnight Blue
Frame Color
Silver Vein
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Standards
ANSI/BIFMA, ASTM A513
Features
(12) Stacking Bumpers
Green Certification or Other Recognition
MAS Certified Green
Back Color
Midnight Blue
Product Type
Stacking Chair
Style
Stacking Chair
Includes Back
Backrest
Stack Capacity
10
Back Structural Material
Vinyl
Stacking
Stackable
Folding
Not Foldable
Seat Structural Material
Foam
Foot Type
Glides
Structural Material Finish
Powder Coated
Padding Material
Foam
Upholstery Material
Vinyl

Description

Blue Vinyl Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.