Desk and Lectern, 24 in D X 41 in H, 68 in W X Plastic, Charcoal

  • Mfr # TWP

  • Zoro # G903859009


product price:  $1,089.76
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
68 in
Overall Depth
24 in
Overall Height
41 in
Finish
Black/Silvertone
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWP
Zoro #
G903859009
UPC #
604747888633
Country of Origin
China

Dimensions

Overall Width
68 in
Overall Depth
24 in
Overall Height
41 in
Work Surface Width
24 in
Work Surface Depth
68 in
Top Surface Width
24 in
Shelf Width
22 in
Top Surface Depth
68 in
Shelf Depth
19 in

Details

Item
Desk and Lectern
Finish
Black/Silvertone
Color
Charcoal
Material
Plastic
Frame Material
Steel
Work Surface Color
Charcoal Slate
Includes
Built-In Perforated Modesty Panel, Built-In Mesh Front, Locking Storage Cabinet For Security, Metal Bookstop, Wire Management Grommet For Technology Equipment
Frame Finish
Black/Silvertone
Assembly
Unassembled
Green Certification or Other Recognition
MAS Certified Green
Work Surface Material
Plastic
Standards
MAS Certified Green
Includes Sound System
No
Mobility
Mobile
Includes Document Rail
Yes

Description

Desk and Lectern, Color Charcoal, Mobility Mobile, Material Plastic, Overall Height 41 in, Overall Width 68 in, Overall Depth 24 in, Includes Document Rail Yes, Shelf Width 22 in, Shelf Depth 19 in, Includes Sound System No, Includes Built-In Perforated Modesty Panel, Built-In Mesh Front, Locking Storage Cabinet For Security, Metal Bookstop, Wire Management Grommet For Technology Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.