This item is Discontinued.

This item is Discontinued.
Dolly for 1100 Series Chairs, 1,100 lb Capacity, 39 x 19 x 46.5, Brown (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DY1100
- Zoro #
- G210036155
- UPC #
- 604747110017
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Brown
- Load Capacity
- 1,100 lbs
- For Use With
- NPS® 1100 Series Chairs
Description
Stack and transport up to 26 NPS 1100 Series folding chairs. This durable 11 ga brown powder-coated steel unit features four nylon casters two that swivel for easy mobility over nearly any surface. Each caster boasts a 275 lb weight capacity for a total of 1,100 lbs.