Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolly For Series 700/800 Chairs

  • Mfr # DY700/800

  • Zoro # G7452726


product price: $194.17
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Overall Length
19 in
Overall Width
40 in
Overall Height
35 in
For Max. Number of Chairs
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY700/800
Zoro #
G7452726
UPC #
604747700805
Country of Origin
China

Dimensions

Overall Length
19 in
Overall Width
40 in
Overall Height
35 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
For Maximum Chair Width
18 3/4 in

Details

Item
Chair Dolly,800 Series
Load Capacity
1,100 lb
For Max. Number of Chairs
36
Green Certification or Other Recognition
MAS Certified Green
Frame Color
Brown
Frame Material
Steel
Caster/Wheel Configuration
(2) Swivel
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
4-Wheel
Frame Finish/Coating
Powder Coated
Frame Gauge
11 ga
Handle Type
Tubular Handle

Description

Chair Dolly,800 Series, Max. Number of Tables Not Applicable, Load Capacity 1,100 lb, For Max. Number of Chairs 36, For Maximum Number of Horizontal Tables Not Applicable, For Maximum Number of Vertical Tables Not Applicable, For Maximum Table Length Not Applicable, For Maximum Table Width Not Applicable, For Maximum Chair Width 18 3/4 in, For Maximum Table Diameter Not Applicable, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.