Zoro Homepage

Drafting Chair, 38 in H, Black

  • Mfr # CTS-A

  • Zoro # G807044235


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Series
Comfort
Overall Height
24.5"-34.5"
Weight Capacity
300 lb
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS-A
Zoro #
G807044235
UPC #
604747713294
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
24.5"-34.5"
Length
22.5
Overall Depth
22 1/2 in
Seat Depth
18 in
Seat Width
18 in
Width
22.5
Overall Width
22 1/2 in
Minimum Overall Height
34 in
Maximum Seat Height
35 1/2 in
Notional Size
Standard
Minimum Seat Height
25 1/2 in
Maximum Overall Height
38 in
Caster/Glide Diameter
2 in

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 22 1/2 in, Overall Depth 22 1/2 in, Maximum Seat Height 35 1/2 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Mushroom Glides, Frame Material Steel, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.