Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Black, 18-3/4 In., PK4

  • Mfr # 310

  • Zoro # G6149202


product price: $157.14
/pk 4, $39.29/ea
Free Shipping & Returns

Key Features

Series
300
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310
Zoro #
G6149202
UPC #
604747310103
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
29 1/2 in
Seat Height
17 1/4 in
Overall Width
18 7/8 in
Cushion Thickness
Not Padded
Seat Depth
16 in
Overall Depth
20 in
Seat Width
16 in
Back Height
8 1/4 in
Back Width
18 1/4 in
Folded Depth
2 in
Seat Height - Maximum
17 1/4 in
Structural Material Thickness
18 ga

Details

Item
Folding Chair
Series
300
Seat Color
Black
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Armless
Frame Material
Steel
Weight Capacity
480 lb
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA
Features
Double Hinges
Caster Type
Non-Marring Glides
Back Color
Black
Product Type
Folding Chair
Style
Folding Chair
Foot Material
Polypropylene
Seat Structural Material
Steel
Back Structural Material
Steel
Padding Location
No Padding
Stacking
Not Stackable
Stack Capacity
84
Foot Type
Glides
Folding
Folding
Number of Leg Braces
3
Structural Material Finish
Powder Coated
Includes Back
Backrest
Assembly
Assembled

Description

Folding Chair, 300 Series, Overall Height 29 1/2 in, Overall Width 18 7/8 in, Overall Depth 20 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.