Folding Chair, Brown, Series 300, PK4
Mfr # 303
Zoro # G0158308
product price: $157.14
/pk 4, $39.29/ea
Free Shipping & Returns
Key Features
Series
300
Seat Material
Steel
Frame Color
Brown
Back Material
Steel
Arm Style
Armless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303
Zoro #
G0158308
UPC #
604747303105
Country of Origin
Taiwan, Province of China
Dimensions
Back Width
18 1/4 in
Back Height
8 1/4 in
Overall Height
29 1/2 in
Cushion Thickness
Not Padded
Seat Depth
16 in
Overall Depth
20 in
Overall Width
18 7/8 in
Seat Height
17 1/4 in
Seat Width
16 in
Folded Depth
2 in
Structural Material Thickness
18 ga
Seat Height - Maximum
17 1/4 in
Description
Folding Chair, 300 Series, Overall Height 29 1/2 in, Overall Width 18 7/8 in, Overall Depth 20 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 480 lb, Caster Type None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.