Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair Dolly For Vertical Storage, 35 Chair Capacity

  • Mfr # DY-35

  • Zoro # G7452744


product price: $497.11
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Load Capacity
1,100 lb
Overall Length
81 in
Overall Width
19 1/4 in
Overall Height
38 1/2 in
For Max. Number of Chairs
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DY-35
Zoro #
G7452744
UPC #
604747355012
Country of Origin
China

Dimensions

Overall Length
81 in
Overall Width
19 1/4 in
Overall Height
38 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
4 in
For Minimum Chair Width
15 1/4 in
For Maximum Chair Width
19 in

Details

Item
Folding Chair Dolly
Load Capacity
1,100 lb
For Max. Number of Chairs
35
Green Certification or Other Recognition
MAS Certified Green
Frame Color
Brown
Frame Material
Steel
Frame Finish/Coating
Powder Coated
Frame Gauge
7 ga
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Rubber
Handle Type
(3) Tubular Handle
Caster/Wheel Configuration
(2) Swivel
Caster/Wheel Mounting Location
4-Wheel

Description

Folding Chair Dolly, Max. Number of Tables Not Applicable, Load Capacity 1,100 lb, For Max. Number of Chairs 35, For Maximum Number of Horizontal Tables Not Applicable, For Maximum Number of Vertical Tables Not Applicable, For Maximum Table Length Not Applicable, For Maximum Table Width Not Applicable, For Minimum Chair Width 15 1/4 in, For Maximum Chair Width 19 in, For Maximum Table Diameter Not Applicable, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.