Zoro Homepage

Folding Chair, Fabric, 32in H, Brown, PK2

  • Mfr # 3219

  • Zoro # G0165457


product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns

Key Features

Series
3200
Seat Material
Fabric
Frame Color
Brown
Back Material
Fabric
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3219
Zoro #
G0165457
UPC #
604747321925
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
15 3/4 in
Seat Depth
15 1/2 in
Back Height
8 3/4 in
Overall Width
18 3/4 in
Back Width
18 3/4 in
Cushion Thickness
2 in
Overall Depth
20 3/4 in
Seat Height
18 1/2 in
Overall Height
32 in
Folded Depth
3 3/4 in
Seat Height - Maximum
18 1/2 in
Structural Material Thickness
18 ga
Padding Thickness
2 in

Description

Folding Chair, 3200 Series, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Width 15 3/4 in, Seat Depth 15 1/2 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.