Zoro Homepage

Folding Chair, Fabric, 32in H, Burgundy, PK2

  • Mfr # 3218

  • Zoro # G0165536


product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns

Key Features

Series
3200
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3218
Zoro #
G0165536
UPC #
604747321826
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
20 3/4 in
Overall Width
18 3/4 in
Back Height
8 3/4 in
Seat Width
15 3/4 in
Overall Height
32 in
Cushion Thickness
2 in
Back Width
18 3/4 in
Seat Depth
15 1/2 in
Seat Height
18 1/2 in
Folded Depth
3 3/4 in
Padding Thickness
2 in
Seat Height - Maximum
18 1/2 in
Structural Material Thickness
18 ga

Details

Item
Folding Chair
Series
3200
Seat Color
Burgundy
Seat Material
Fabric
Frame Color
Gray
Back Material
Fabric
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Back Color
Burgundy
Features
Double Hinges, Scotchgarded Fabric
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Caster Type
Non-Marring Glides
Includes
Stability Plugs
Standards
ANSI/BIFMA, CAL 117
Assembled/Unassembled
Assembled
Product Type
Folding Chair
Style
Folding Chair
Foot Material
Polypropylene
Upholstery Material
Vinyl
Padding Location
Padded Back
Back Structural Material
Fabric
Assembly
Assembled
Number of Leg Braces
2
Stack Capacity
35
Seat Structural Material
Fabric
Includes Back
Backrest
Folding
Folding
Foot Type
Glides
Stacking
Not Stackable
Padding Material
Vinyl
Structural Material Finish
Powder Coated

Description

Folding Chair, 3200 Series, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Width 15 3/4 in, Seat Depth 15 1/2 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Burgundy, Back Color Burgundy, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.