Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair, Left Arm Tab, Black, PK2

  • Mfr # 5210L

  • Zoro # G6937003


product price: $158.03
/pk 2, $79.02/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Tablet Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210L
Zoro #
G6937003
UPC #
604747960926
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
Not Padded
Seat Depth
16 in
Overall Height
29 1/2 in
Seat Width
16 in
Seat Height
17 1/4 in
Back Height
8 1/4 in
Overall Depth
28 3/4 in
Back Width
18 3/4 in
Overall Width
20 1/2 in
Work Surface Depth
22 in
Work Surface Width
11 in

Details

Item
Chair with Desk
Seat Color
Black
Seat Material
Steel
Frame Color
Black
Back Material
Steel
Arm Style
Tablet Arm
Frame Material
Steel
Weight Capacity
480 lb
Includes
Stability Plugs
Caster Type
Glides
Back Color
Black
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, MAS Certified Green
Features
Double Riveted Cross Braces
Product Type
Chair with Desk
Style
Folding Chair
Foot Material
Polypropylene
Frame Finish
Powder Coated
Chair Color
Black
Work Surface Color
Gray
Foot Type
Glides
Work Surface Material
Laminate
Storage Type
Foldable
Desk Handedness
Left-Handed

Description

Folding Chair,Left Arm Tab,Black,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.